Shop All Timing Belt Pulleys
B B Manufacturing
72-3P06M6A8, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 72-3P06M6A8
Zoro # G405356693
original price:
$29.56
20% off
new price: $23.38
/ea
Sold in multiples of 2 for $46.76
$46.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 2.677 inch
- Number of Teeth 72
- Width 1.25 inch
- Pitch Dia. (In.) 2.707 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 72-3P06M6A8
- Zoro # G405356693
- UPC # 195057210516
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.677 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.707 inch |
Length | 3 inch |
Height | 3 inch |
Details
Number of Teeth | 72 |
Material | Aluminum |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.02 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 5/8" (WE2H58)
- ORBIT Auto Drain Valve 3/8" (10115H)
- LOC-LINE Acid Resist T Fitting, 1/4In, PK20 (46436)
- WEATHERHEAD Connector Male 5/8In, 0048X10 (48X10)
- B B MANUFACTURING 40MP025-SFP3, Timing Pulley, Plastic (40MP025-SFP3)
- B B MANUFACTURING 10MP012-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP012-6CA1)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING 34-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (34-3M09-6FA3)
- B B MANUFACTURING TL28H150, Timing Pulley, Cast Iron, Black Oxide, (TL28H150)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B Manufacturing Timing Belt Pulleys