Shop All Timing Belt Pulleys
B B Manufacturing
72-3M09-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 72-3M09-6A4
Zoro # G405356310
Sold in multiples of 2 for $59.04
$59.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.677 inch
- Material Aluminum
- Bore Type Finished Bore
- Pitch Dia. (In.) 2.707 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 72-3M09-6A4
- Zoro # G405356310
- UPC # 195057719866
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.677 inch |
Pitch Dia. (In.) | 2.707 inch |
Width | 1.25 inch |
Length | 2.5 inch |
Overall Length | 0.875 inch |
Height | 2.5 inch |
Details
Material | Aluminum |
Bore Type | Finished Bore |
Setscrew | 2 |
Number of Teeth | 72 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.355 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PALL HC9606FDS4Z, Pressure Line, 10 micron, Outside-In (MF0058712)
- BRENNAN INDUSTRIES 06FJ-05MJ Straight Reducer (1pc/Rigid), 2PK (2406-06-05)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X12X08)
- LINCOLN Hose Extension, 12 In, 4500 PSI (5812)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 18-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M09M6FA8)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING 26L075-6FS7, Timing Pulley, Steel, Black Oxide, (26L075-6FS7)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING 21MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP025M6FA4)
- B B Manufacturing Timing Belt Pulleys