Shop All Timing Belt Pulleys
B B Manufacturing
72-3M06M6A8, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 72-3M06M6A8
Zoro # G305356403
product price: $29.89
/ea
Sold in multiples of 2 for $59.78
$59.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 8.0 mm
- Outside Dia. - Timing Belt Pulleys 2.677 inch
- Setscrew 2
- Pitch Dia. (In.) 2.707 inch
- Number of Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 72-3M06M6A8
- Zoro # G305356403
- UPC # 195057720312
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 8.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.677 inch |
Pitch Dia. (In.) | 2.707 inch |
Width | 1.25 inch |
Length | 3 inch |
Overall Length | 0.732 inch |
Height | 3 inch |
Details
Setscrew | 2 |
Number of Teeth | 72 |
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.3 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L750 V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (5L750)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262970, Return Line, 25 micron, Outside-In (MF0064054)
- INGERSOLL-RAND Standard Stylus Steel (TP-EP51-516)
- A.O. SMITH Century EM3589, Blower Motor, 3/4 HP, 1075 RPM, 115V (EM3589)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- BANDO Ht QD Tb Pulley Sh, P36-8M-30 (P36-8M-30)
- B B Manufacturing Timing Belt Pulleys