Shop All Timing Belt Pulleys
B B Manufacturing
72-2P09-6A3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 72-2P09-6A3
Zoro # G305356434
product price: $28.59
/ea
Sold in multiples of 4 for $114.36
$114.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.785 inch
- Setscrew 2
- Pitch Dia. (In.) 1.805 inch
- Bore Type Finished Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 72-2P09-6A3
- Zoro # G305356434
- UPC # 195057727038
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.785 inch |
Pitch Dia. (In.) | 1.805 inch |
Width | 2 inch |
Details
Setscrew | 2 |
Bore Type | Finished Bore |
Number of Teeth | 72 |
Item | Timing Belt Pulley |
Material | Aluminum |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Manifold, Magnetic Base (40400)
- FUJI ELECTRIC Regenerative Blower, 0.37 HP, 42 CFM (VFC200P-5T)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03542, Return Line, 10 micron, Outside-In (MF0062279)
- MI-T-M Heat Exchanger Coil (66-0011)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- BANDO Tl Tb Pulley (1610), Tl30L100 (TL30L100)
- B B Manufacturing Pulleys & Sheaves