Shop All Timing Belt Pulleys
B B Manufacturing
71-14MX90-4030, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 71-14MX90-4030
Zoro # G305355871
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 4030
- Outside Dia. - Timing Belt Pulleys 12.347 inch
- Flange Dia. (In.) 13.187 inch
- Width 12.347 inch
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 71-14MX90-4030
- Zoro # G305355871
- UPC # 195057821378
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 12.347 inch |
Flange Dia. (In.) | 13.187 inch |
Width | 12.347 inch |
Pitch Dia. (In.) | 12.457 inch |
Height | 4.203 inch |
Length | 12.347 inch |
Overall Length | 4.203 inch |
Details
Bushing Required - Timing Belt Pulleys | 4030 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 71 |
Bore Type | Taper Lock Bushing |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 82 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON STEEL 1-1/4 in H-NIPPLE, 1-1/4 in MNPTF (V10M10-E)
- FESTO Filter LF-1/4-D-MINI (LF-1/4-D-MINI)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE25D10BS2, Return Line, 10 micron, Outside-In (MF0062289)
- GATES 1600 mm Outside Length, 74 mm Top Width, 4 Ribs (4/B60)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- B B Manufacturing Pulleys & Sheaves