Shop All Timing Belt Pulleys
B B Manufacturing
71-14MX68-3525, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 71-14MX68-3525
Zoro # G905355745
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3525
- Outside Dia. - Timing Belt Pulleys 12.347 inch
- Width 15 inch
- Pitch Dia. (In.) 12.457 inch
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 71-14MX68-3525
- Zoro # G905355745
- UPC # 195057820999
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 12.347 inch |
Width | 15 inch |
Pitch Dia. (In.) | 12.457 inch |
Flange Dia. (In.) | 13.187 inch |
Height | 15 inch |
Length | 4 inch |
Overall Length | 3.328 inch |
Details
Bushing Required - Timing Belt Pulleys | 3525 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Number of Teeth | 71 |
Bore Type | Taper Lock Bushing |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 64 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 1652-14M-40 Synchro-Cog HT Synchronous Belt (1652-14M-40)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK100H (2BK100H)
- FAG BEARINGS FAG-6204 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6204 2RSR C3 (6204 2RSR C3)
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 4.75"O.D. (2VP50-1-1/8)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING 21-3P09-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA2)
- B B MANUFACTURING 20XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA3)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- B B MANUFACTURING 16H150-6FS8, Timing Pulley, Steel, Black Oxide (16H150-6FS8)
- SKF Engine Timing Cover Repair Sleeve, 99253 (99253)
- B B Manufacturing Pulleys & Sheaves