Shop All Timing Belt Pulleys
B B Manufacturing
71-14MX125-5040, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 71-14MX125-5040
Zoro # G505355862
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 5040
- Outside Dia. - Timing Belt Pulleys 12.347 inch
- Material Ductile Iron
- Number of Teeth 71
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 71-14MX125-5040
- Zoro # G505355862
- UPC # 195057821699
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 12.347 inch |
Flange Dia. (In.) | 13.187 inch |
Width | 12.347 inch |
Pitch Dia. (In.) | 12.457 inch |
Length | 12.347 inch |
Overall Length | 5.609 inch |
Height | 5.609 inch |
Details
Bushing Required - Timing Belt Pulleys | 5040 |
Material | Ductile Iron |
Number of Teeth | 71 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 67.5 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.531 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7324-50)
- MAIN FILTER PALL HC9804FCN4H Replacement/Interchange Hydraulic Filter (MF0158857)
- DAYTON B55 V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (3X612)
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 3/8" Std Hose Barb Brass (XIC1438BB6-B10-P)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 16XL037-3FA6, Timing Pulley, Aluminum, Clear Anodized (16XL037-3FA6)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- B B MANUFACTURING 30XL025-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL025-6FA6)
- B B Manufacturing Pulleys & Sheaves