Shop All Spur Gears
B B Manufacturing
70T80P20-6P3, Gear, Plastic
Mfr # 70T80P20-6P3
Zoro # G505366776
product price: $5.45
/ea
Sold in multiples of 12 for $65.40
$65.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width (In.) 0.125 inch
- Number of Teeth 70
- Bore Dia. (In.) 1/4 inch
- Material Acetal
- Pressure Angle (Deg.) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 70T80P20-6P3
- Zoro # G505366776
- UPC # 195057565838
- Country of Origin United States
- Category Spur Gears
Dimensions
Face Width (In.) | 0.125 inch |
Bore Dia. (In.) | 1/4 inch |
Hub Dia. (In.) | 0.563 inch |
Width | 6 inch |
Length | 1 inch |
Height | 9 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 70 |
Material | Acetal |
Pressure Angle (Deg.) | 20 |
ISO Viscosity Grade | ISO 9001:2015 |
Weight | 0.006 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6202ZZ 16, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZZ 16 (6202ZZ 16)
- PARKER Hose Fitting, Male NPT, Straight, Hose 3/8 (10143-6-6)
- HEIL QUAKER 70/5MFD 440v Dual Round Cap (1185307)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 1/2" Male Pipe, Straight (2404-08-08)
- B B MANUFACTURING 27T48P20-6P1.5, Gear, Plastic (27T48P20-6P1.5)
- B B MANUFACTURING 34T48P20-6P2, Gear, Plastic (34T48P20-6P2)
- B B MANUFACTURING 50T24P20-6P3, Gear (50T24P20-6P3)
- B B MANUFACTURING 50T0.8P20M6P6, Gear, Plastic (50T0.8P20M6P6)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 30T20P20-6P5, Spur Gear (30T20P20-6P5)
- BOSTON GEAR WormGear, 16DP, 14.5PA, 60Teeth, RH, Bronze (G1048)
- B B Manufacturing Gears & Gear Racks