Shop All Spur Gears
B B Manufacturing
70T1.0P20M6P8, Gear, Plastic
Mfr # 70T1.0P20M6P8
Zoro # G305366570
product price: $12.97
/ea
Sold in multiples of 5 for $64.85
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Dia. (In.) 70 inch
- Face Width (In.) 0.236 inch
- Number of Teeth 70
- Bore Dia. (In.) 8.0 mm
- Outside Dia. (In.) 2.835 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 70T1.0P20M6P8
- Zoro # G305366570
- UPC # 195057677678
- Country of Origin United States
- Category Spur Gears
Dimensions
Pitch Dia. (In.) | 70 inch |
Face Width (In.) | 0.236 inch |
Bore Dia. (In.) | 8.0 mm |
Outside Dia. (In.) | 2.835 inch |
Hub Dia. (In.) | 18 inch |
Length | 1 inch |
Height | 9 inch |
Width | 6 inch |
Details
Item | External Tooth Spur Gear |
Number of Teeth | 70 |
Material | Acetal |
ISO Viscosity Grade | ISO 9001:2015 |
Pressure Angle (Deg.) | 20 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.028 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Offset Roller Link, Heavy Series, PK5 (60HOL)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 315 Inch Long x 4 Ribs - 4/5V3150 (4R5V3150)
- CARLISLE Belt, 5L480 (5L480)
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/2AS)
- B B MANUFACTURING 20TM1.5P20M6P8, Gear, Plastic (20TM1.5P20M6P8)
- B B MANUFACTURING 42T24P20-6P4, Gear, Plastic (42T24P20-6P4)
- B B MANUFACTURING 26T20P20-6P3, Gear, Plastic (26T20P20-6P3)
- B B MANUFACTURING 80T1.0P20M6P8, Gear, Plastic (80T1.0P20M6P8)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- B B MANUFACTURING 70T80P20-6P3, Gear, Plastic (70T80P20-6P3)
- BOSTON GEAR SpurGear, 48DP, 20PA, 30Teeth, Brass (Y4830)
- B B Manufacturing Gears & Gear Racks