Shop All Timing Belts
B B Manufacturing
700-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 700-5M-15
Zoro # G705355389
product price: $15.79
/ea
Sold in multiples of 4 for $63.16
$63.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Material Neoprene
- Weight 0.09 lbs
- Width 6 inch
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 700-5M-15
- Zoro # G705355389
- UPC # 195057981874
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 27.559 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Material | Neoprene |
Weight | 0.09 lbs |
Standards | ISO 9001:2015 |
Number of Teeth | 140 |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 22 in. EL-10 Rib (220J10)
- WESTWARD Grease Zerk Extractor, Threaded, 3-5/32" L (52NZ90)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 1-1/2 Inch Diameter Gear (H2136153)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2200-8MGT-12 (2200-8MGT-12)
- B B MANUFACTURING 4326-14M-55, Timing Belt, Neoprene, Fiberglass (4326-14M-55)
- B B MANUFACTURING 8T5/185, Timing Belt, Polyurethane, Steel (8T5/185)
- B B MANUFACTURING 450-5M-15, Timing Belt, Neoprene, Fiberglass (450-5M-15)
- B B MANUFACTURING 187L050G, Timing Belt, Neoprene, Fiberglass (187L050G)
- B B MANUFACTURING 1294L100G, Timing Belt, Neoprene, Fiberglass (1294L100G)
- B B MANUFACTURING 32AT10/660, Timing Belt, Polyurethane, Steel (32AT10/660)
- B B MANUFACTURING 172-2P-06, Timing Belt, Neoprene, Fiberglass (172-2P-06)
- B B Manufacturing Power Transmission Belts