Shop All Timing Belts
B B Manufacturing
6T5/575, Timing Belt, Polyurethane, Steel
Mfr # 6T5/575
Zoro # G205354523
product price: $7.49
/ea
Sold in multiples of 9 for $67.41
$67.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.022 lbs
- Standards ISO 9001:2015
- Gearbelt Type Single Sided
- Number of Teeth 115
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 6T5/575
- Zoro # G205354523
- UPC # 195057516670
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Pitch Length | 22.638 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Weight | 0.022 lbs |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Number of Teeth | 115 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Polyurethane |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Elbow, Meter-In, 1/2" x 1/2" Male NPT (NSC1/2-N4-I)
- TIMKEN Radial Bearing, Double Seal, 25mm Bore (205PP)
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B34)
- SEED SLIK Lubricant, 8 lb., Pail, White (SLIKTALC-8#)
- B B MANUFACTURING 1936-8M-20, Timing Belt, Neoprene, Fiberglass (1936-8M-20)
- B B MANUFACTURING 1280-8M-85, Timing Belt, Neoprene, Fiberglass (1280-8M-85)
- B B MANUFACTURING 700-5M-25, Timing Belt, Neoprene, Fiberglass (700-5M-25)
- B B MANUFACTURING 1400-14M-40, Timing Belt, Neoprene, Fiberglass (1400-14M-40)
- B B MANUFACTURING 2310-14M-55, Timing Belt, Neoprene, Fiberglass (2310-14M-55)
- B B MANUFACTURING LL3M09, Timing Belt, Neoprene, Fiberglass (LL3M09)
- BESTORQ 8M Timing Belts, 1200-8M-25 (1200-8M-25)
- B B Manufacturing Power Transmission Belts