Shop All Timing Belts
B B Manufacturing
6T5/400, Timing Belt, Polyurethane, Steel
Mfr # 6T5/400
Zoro # G005353467
product price: $5.96
/ea
Sold in multiples of 10 for $59.60
$59.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Number of Teeth 80
- Standards ISO 9001:2015
- Weight 0.016 lbs
- Gearbelt Type Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 6T5/400
- Zoro # G005353467
- UPC # 195057516373
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 15.748 inch |
Length | 1 inch |
Details
Material | Polyurethane |
Number of Teeth | 80 |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Weight | 0.016 lbs |
Gearbelt Type | Single Sided |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 3000psi (T56C405R02S0-01)
- CHICAGO PNEUMATIC Jaw Set 1 (8950250364)
- AMFLO HOSE AIR 3/8""X25' ORANGE (576-25A)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M6)
- B B MANUFACTURING 246-3M-09, Timing Belt, Neoprene, Fiberglass (246-3M-09)
- B B MANUFACTURING 4960-8M-50, Timing Belt, Neoprene, Fiberglass (4960-8M-50)
- B B MANUFACTURING 2800-14M-40, Timing Belt, Neoprene, Fiberglass (2800-14M-40)
- B B MANUFACTURING 540L100G, Timing Belt, Neoprene, Fiberglass (540L100G)
- B B MANUFACTURING 450H200G, Timing Belt, Neoprene, Fiberglass (450H200G)
- B B MANUFACTURING 535-D5M-09, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (535-D5M-09)
- BESTORQ 8M Timing Belts, 1512-8M-20 (1512-8M-20)
- B B Manufacturing Power Transmission Belts