Shop All Timing Belts
B B Manufacturing
6T5/185, Timing Belt, Polyurethane, Steel
Mfr # 6T5/185
Zoro # G205352901
Sold in multiples of 13 for $67.47
$67.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 7.283 inch
- Number of Teeth 37
- Gearbelt Type Single Sided
- Height 9 inch
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 6T5/185
- Zoro # G205352901
- UPC # 195057516007
- Country of Origin Taiwan, Province of China
- Category Timing Belts
Dimensions
Pitch Length | 7.283 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Number of Teeth | 37 |
Gearbelt Type | Single Sided |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Weight | 0.007 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Polyurethane |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Riveted Chain, Single Strand, SS, Link (25-1SS CL)
- SPEEDAIRE Oil Seal (OSN4)
- DAYTON Motor, 1/2 HP, Yoke (4UX59)
- DDS Shaft Seal, VB, 20mm ID, Nitrile Rubber (203004VB)
- B B MANUFACTURING 1200-5M-25, Timing Belt, Neoprene, Fiberglass (1200-5M-25)
- B B MANUFACTURING 680-8M-30, Timing Belt, Neoprene, Fiberglass (680-8M-30)
- B B MANUFACTURING 2450-14M-85, Timing Belt, Neoprene, Fiberglass (2450-14M-85)
- B B MANUFACTURING 750H100G, Timing Belt, Neoprene, Fiberglass (750H100G)
- B B MANUFACTURING 1936-8M-20, Timing Belt, Neoprene, Fiberglass (1936-8M-20)
- B B MANUFACTURING 700-5M-15, Timing Belt, Neoprene, Fiberglass (700-5M-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1224-8MGT-20 (1224-8MGT-20)
- B B Manufacturing Timing Belts