Shop All Timing Belts
B B Manufacturing
6T2.5/160, Timing Belt, Polyurethane, Steel
Mfr # 6T2.5/160
Zoro # G405352626
product price: $8.59
/ea
Sold in multiples of 9 for $77.31
$77.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight 0.02 lbs
- Standards ISO 9001:2015
- Width 6 inch
- Gearbelt Type Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 6T2.5/160
- Zoro # G405352626
- UPC # 195057513167
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Pitch Length | 6.299 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Weight | 0.02 lbs |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Material | Polyurethane |
Number of Teeth | 64 |
Finish | Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 10 In Stroke (218-319)
- ARO Solenoid Air Control Valve, 5/16In, 120VAC (S5SSMA-1)
- DYNABRADE Retaining Ring (95711)
- MARATHON MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (284TTDBD6026)
- B B MANUFACTURING 1420-5M-15, Timing Belt, Neoprene, Fiberglass (1420-5M-15)
- B B MANUFACTURING 16AT5/280, Timing Belt, Polyurethane, Steel (16AT5/280)
- B B MANUFACTURING 10T5/430, Timing Belt, Polyurethane, Steel (10T5/430)
- B B MANUFACTURING 500-5M-15, Timing Belt, Neoprene, Fiberglass (500-5M-15)
- B B MANUFACTURING 720-5M-09, Timing Belt, Neoprene, Fiberglass (720-5M-09)
- B B MANUFACTURING 915L050G, Timing Belt, Neoprene, Fiberglass (915L050G)
- BANDO 5M Ht Timing Belt, 800-5M-25 (800-5M-25)
- B B Manufacturing Power Transmission Belts