Shop All Timing Belts
B B Manufacturing
695-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 695-5M-15
Zoro # G605351085
product price: $15.95
/ea
Sold in multiples of 4 for $63.80
$63.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 inch
- Number of Teeth 139
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Neoprene
- Pitch Length 27.362 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 695-5M-15
- Zoro # G605351085
- UPC # 195057981867
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 27.362 inch |
Width | 6 inch |
Length | 1 inch |
Details
Number of Teeth | 139 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Item | Timing Belt |
Gearbelt Type | Single Sided |
Weight | 0.09 lbs |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- FLEMING SUPPLY Retractable Air Hose Reel, 3/8-inch x 100ft Rubber Hose with 300 PSI Max, Wall, Ceiling (761791FMG)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 28mm (L09928MM)
- ELESA Oil drain plugs for high pressures, TSR.3/8 (TSR.)
- B B MANUFACTURING 537-3P-09, Timing Belt, Neoprene, Fiberglass (537-3P-09)
- B B MANUFACTURING 900-5M-15, Timing Belt, Neoprene, Fiberglass (900-5M-15)
- B B MANUFACTURING 1270-5M-25, Timing Belt, Neoprene, Fiberglass (1270-5M-25)
- B B MANUFACTURING 1600-5M-15, Timing Belt, Neoprene, Fiberglass (1600-5M-15)
- B B MANUFACTURING 2800-8M-50, Timing Belt, Neoprene, Fiberglass (2800-8M-50)
- B B MANUFACTURING 3360-14M-55, Timing Belt, Neoprene, Fiberglass (3360-14M-55)
- BESTORQ 8M Timing Belts, 2104-8M-30 (2104-8M-30)
- B B Manufacturing Timing Belts