Shop All Timing Belts
B B Manufacturing
695-5M-09, Timing Belt, Neoprene, Fiberglass
Mfr # 695-5M-09
Zoro # G705351022
product price: $10.29
/ea
Sold in multiples of 5 for $51.45
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Type Single Sided
- Pitch Length 27.362 inch
- Number of Teeth 139
- Height 9 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 695-5M-09
- Zoro # G705351022
- UPC # 195057979147
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 27.362 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Gearbelt Type | Single Sided |
Item | Timing Belt |
Number of Teeth | 139 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Material | Neoprene |
Weight | 0.05 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5 inch OD (13V500SH)
- FESTO Compact Cylinder ADN-32-5-A-P-A (ADN-32-5-A-P-A)
- MARATHON Motor 1.5 Hp Fan And Blower Hvac/R Motor, 3 Phase, 1800 Rpm, 200-230/460 V, 56H Frame, Odp (K1415)
- PIX Belt, B Kevlar, 5/8 x 64 in. OC (B61K)
- B B MANUFACTURING 495-5M-25, Timing Belt, Neoprene, Fiberglass (495-5M-25)
- B B MANUFACTURING 1600-8M-30, Timing Belt, Neoprene, Fiberglass (1600-8M-30)
- B B MANUFACTURING 25T5/575, Timing Belt, Polyurethane, Steel (25T5/575)
- B B MANUFACTURING 880-8M-85, Timing Belt, Neoprene, Fiberglass (880-8M-85)
- B B MANUFACTURING 16T5/605, Timing Belt, Polyurethane, Steel (16T5/605)
- B B MANUFACTURING 25AT10/1400, Timing Belt, Polyurethane, Steel (25AT10/1400)
- GATES Multi-Speed Belts, 1422V460 (1422V460)
- B B Manufacturing Power Transmission Belts