Shop All Timing Belts
B B Manufacturing
695-5M-06, Timing Belt
Mfr # 695-5M-06
Zoro # G805351076
product price: $8.79
/ea
Sold in multiples of 6 for $52.74
$52.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 inch
- Material Neoprene
- Standards ISO 9001:2015
- Number of Teeth 139
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 695-5M-06
- Zoro # G805351076
- UPC # 195057977938
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 27.362 inch |
Height | 9 inch |
Length | 1 inch |
Details
Material | Neoprene |
Standards | ISO 9001:2015 |
Number of Teeth | 139 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Weight | 0.04 lbs |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Regulator, 1 In. NPT, 500 cfm, 300 psi (R30-08-000)
- BANDO TimingBelt, Synchro-Link, 70XL037 (70XL037UG)
- FESTO Standards-Based Cylinder DSNU-20-25-PPV-A (DSNU-20-25-PPV-A)
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- B B MANUFACTURING 172-2P-06, Timing Belt, Neoprene, Fiberglass (172-2P-06)
- B B MANUFACTURING 240XL025G, Timing Belt, Neoprene, Fiberglass (240XL025G)
- B B MANUFACTURING 2800-8M-50, Timing Belt, Neoprene, Fiberglass (2800-8M-50)
- B B MANUFACTURING 535-5M-25, Timing Belt, Neoprene, Fiberglass (535-5M-25)
- B B MANUFACTURING 3170-5M-15, Timing Belt, Neoprene, Fiberglass (3170-5M-15)
- B B MANUFACTURING 1304-8M-50, Timing Belt, Neoprene, Fiberglass (1304-8M-50)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 37in PL, T74 (370H150)
- B B Manufacturing Timing Belts