Shop All Timing Belts
B B Manufacturing
680-D5M-09, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt
Mfr # 680-D5M-09
Zoro # G805359355
product price: $34.35
/ea
Sold in multiples of 2 for $68.70
$68.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.07 lbs
- Pitch Length 26.772 inch
- Material Neoprene
- Number of Teeth 136
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 680-D5M-09
- Zoro # G805359355
- UPC # 195057453456
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 26.772 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Weight | 0.07 lbs |
Material | Neoprene |
Number of Teeth | 136 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Double Sided Timing Belt |
Gearbelt Type | Double Sided |
Finish | Fiberglass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 36mm, Steel (MCL-36-F)
- KRYTOX 0.5 kg Jar White (GPL-205)
- NATIONAL Small Bore Inch Seal, 455462 (455462)
- SKF SKF 208, Max Type Ball Brgs, SKF 208 (208)
- B B MANUFACTURING 565-5M-25, Timing Belt, Neoprene, Fiberglass (565-5M-25)
- B B MANUFACTURING 102XL037G, Timing Belt, Neoprene, Fiberglass (102XL037G)
- B B MANUFACTURING 20T10/920, Timing Belt, Polyurethane, Steel (20T10/920)
- B B MANUFACTURING 25AT5/710, Timing Belt, Polyurethane, Steel (25AT5/710)
- B B MANUFACTURING 695-5M-09, Timing Belt, Neoprene, Fiberglass (695-5M-09)
- B B MANUFACTURING 1040-8M-20, Timing Belt, Neoprene, Fiberglass (1040-8M-20)
- BANDO S3M-426 Timing Belt, 60-S3M-426 (60-S3M-426)
- B B Manufacturing Timing Belts