Shop All Timing Belts
B B Manufacturing
680-8M-30, Timing Belt, Neoprene, Fiberglass
Mfr # 680-8M-30
Zoro # G705359394
product price: $34.59
/ea
Sold in multiples of 2 for $69.18
$69.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 26.772 inch
- Gearbelt Type Single Sided
- Number of Teeth 85
- Width 6 inch
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 680-8M-30
- Zoro # G705359394
- UPC # 195057024151
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 26.772 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Gearbelt Type | Single Sided |
Number of Teeth | 85 |
Material | Neoprene |
Weight | 0.284 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Pneumatic Oil Filter, 1/2 In. NPT, 46 cfm (SM2-04-EYV0)
- CONTINENTAL 3/4" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-100)
- VISION OE New Steering Pump, N731-2252 (N731-2252)
- THOMSON Shaft, 440C SS, 0.750 In D, 18 In (QS 3/4 L SS X 18)
- B B MANUFACTURING 835-5M-15, Timing Belt, Neoprene, Fiberglass (835-5M-15)
- B B MANUFACTURING LL8M30, Timing Belt, Neoprene, Fiberglass (LL8M30)
- B B MANUFACTURING 246-3M-09, Timing Belt, Neoprene, Fiberglass (246-3M-09)
- B B MANUFACTURING 2520-14MX-37, Timing Belt, Polyurethane, Carbon Tensile (2520-14MX-37)
- B B MANUFACTURING 25T5/1215, Timing Belt, Polyurethane, Steel (25T5/1215)
- B B MANUFACTURING 240-5M-15, Timing Belt, Neoprene, Fiberglass (240-5M-15)
- BESTORQ Bestorq Timing Belt Model 102XL031 - 10.2 in Outside Length - 0.31 in Top Width (102XL031)
- B B Manufacturing Power Transmission Belts