Shop All Timing Belt Pulleys
B B Manufacturing
68-5MX25-2012, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 68-5MX25-2012
Zoro # G505357361
Free Shipping & Returns
$79.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2012
- Outside Dia. - Timing Belt Pulleys 4.216 inch
- Width 5 inch
- Number of Teeth 68
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 68-5MX25-2012
- Zoro # G505357361
- UPC # 195057816350
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.216 inch |
Width | 5 inch |
Flange Dia. (In.) | 4.52 inch |
Pitch Dia. (In.) | 4.261 inch |
Overall Length | 1.28 inch |
Height | 5 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | 2012 |
Number of Teeth | 68 |
Bore Type | Taper Lock Bushing |
Material | Cast Iron |
Item | Timing Belt Pulley |
Weight | 2.46 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 58X72X8-RLS35-S (58X72X8-RLS35-S)
- ONDRIVES.US Linear Shaft Support, 1.81 in H (SBL-12)
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Ring Insert, Set Scrw, 1.5-in. Bore, 2.3125 Bore Center H (UCPX08-24)
- SUPCO FHP V Belt, 3L240 (3L240)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B MANUFACTURING 27T5/16-2, Timing Pulley, Aluminum (27T5/16-2)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING 36-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (36-3P09-6FA3)
- B B MANUFACTURING 14L100-6FS5, Timing Pulley, Steel, Black Oxide (14L100-6FS5)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, F, 224 Grooves (W-224S-F)
- B B Manufacturing Pulleys & Sheaves