Shop All Timing Belt Pulleys
B B Manufacturing
68-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 68-3P09-6A4
Zoro # G905357374
product price: $26.25
/ea
Sold in multiples of 2 for $52.50
$52.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 5/16 inch
- Outside Dia. - Timing Belt Pulleys 2.527 inch
- Bore Type Finished Bore
- Width 1.25 inch
- Number of Teeth 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 68-3P09-6A4
- Zoro # G905357374
- UPC # 195057811522
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 5/16 inch |
Outside Dia. - Timing Belt Pulleys | 2.527 inch |
Width | 1.25 inch |
Pitch Dia. (In.) | 2.557 inch |
Height | 3 inch |
Length | 3 inch |
Overall Length | 0.875 inch |
Details
Bore Type | Finished Bore |
Number of Teeth | 68 |
Setscrew | 2 |
Item | Timing Belt Pulley |
Material | Aluminum |
Standards | ISO 9001:2015 |
Weight | 0.32 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP36118)
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-6-100-E)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1760-8MGT-12 (1760-8MGT-12)
- TIMKEN TRB Single Cone <4 OD, 2585-2 (2585-2)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B MANUFACTURING 25XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25XL037-6FA3)
- B B MANUFACTURING QD44-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-30)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- CONTINENTAL CONTITECH Gearbelt Pulley, 1 in.Bore dia, 56 Grooves (R-56S-MPB)
- B B Manufacturing Timing Belt Pulleys