Shop All Timing Belt Pulleys
B B Manufacturing
68-2P09-6A3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 68-2P09-6A3
Zoro # G705357215
product price: $24.19
/ea
Sold in multiples of 3 for $72.57
$72.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.684 inch
- Bore Type Finished Bore
- Setscrew 2
- Width 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 68-2P09-6A3
- Zoro # G705357215
- UPC # 195057727021
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.684 inch |
Width | 2 inch |
Pitch Dia. (In.) | 1.704 inch |
Overall Length | 0.875 inch |
Height | 2 inch |
Length | 3 inch |
Details
Bore Type | Finished Bore |
Setscrew | 2 |
Material | Aluminum |
Number of Teeth | 68 |
Item | Timing Belt Pulley |
Weight | 0.149 lbs |
Finish | Clear Anodized |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, 3VX Cogged, 3/8 x 75 in. OC, 4 Band (4H3VX750)
- FESTO Flow Control/Silencer GRU-3/4-B (GRU-3/4-B)
- PIX Belt, A Kevlar, 1/2 x 136 in. OC (A134K)
- DYNABRADE Conversion Kit, 5" dia. (57556)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B MANUFACTURING 22XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA5)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B MANUFACTURING 21L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L075-6FA6)
- B B MANUFACTURING 28-3P09M6FA6, Timing Pulley, Aluminum, Clear Anodized, (28-3P09M6FA6)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B Manufacturing Timing Belt Pulleys