Shop All Timing Belts
B B Manufacturing
675-5M-15, Timing Belt, Neoprene, Fiberglass
Mfr # 675-5M-15
Zoro # G505359105
product price: $16.25
/ea
Sold in multiples of 4 for $65.00
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 135
- Standards ISO 9001:2015
- Width 6 inch
- Pitch Length 26.575 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 675-5M-15
- Zoro # G505359105
- UPC # 195057981829
- Country of Origin China
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 26.575 inch |
Height | 9 inch |
Length | 1 inch |
Details
Number of Teeth | 135 |
Standards | ISO 9001:2015 |
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Gearbelt Type | Single Sided |
Weight | 0.087 lbs |
Material | Neoprene |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55151)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8S)
- CARLISLE AK48 Aramax Xtra Duty V-Belt (AK48)
- DAYTON AC Gearmotor, 125.0 in-lb Max. Torque, 157 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4FDZ4)
- B B MANUFACTURING 3430-5M-15, Timing Belt, Neoprene, Fiberglass (3430-5M-15)
- B B MANUFACTURING 16AT5/1380, Timing Belt, Polyurethane, Steel (16AT5/1380)
- B B MANUFACTURING 50T10/720, Timing Belt, Polyurethane, Steel (50T10/720)
- B B MANUFACTURING 280-5M-25, Timing Belt, Neoprene, Fiberglass (280-5M-25)
- B B MANUFACTURING 600-8M-20, Timing Belt, Neoprene, Fiberglass (600-8M-20)
- B B MANUFACTURING 536-8M-20, Timing Belt, Neoprene, Fiberglass (536-8M-20)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1800-8MGT-30 (1800-8MGT-30)
- B B Manufacturing Timing Belts