Shop All Timing Belt Pulleys
B B Manufacturing
67-8MX36-2517, Timing Pulley, Cast Iron, Black Oxide
Mfr # 67-8MX36-2517
Zoro # G405356389
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2517
- Outside Dia. - Timing Belt Pulleys 6.654 inch
- Material Ductile Iron
- Pitch Dia. (In.) 6.717 inch
- Flange Dia. (In.) 6.875 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 67-8MX36-2517
- Zoro # G405356389
- UPC # 195057818576
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.654 inch |
Pitch Dia. (In.) | 6.717 inch |
Flange Dia. (In.) | 6.875 inch |
Width | 8 inch |
Overall Length | 1.859 inch |
Height | 8 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | 2517 |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Number of Teeth | 67 |
Weight | 8.042 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 19/32 In., PK100 (15100008-100)
- INA Thrust Washer, Inside Dia. 0.875 In (TWA1423-HLA)
- COILHOSE PNEUMATICS ARO Connector FPT 1/4" (CO 1402)
- MILTON INDUSTRIES 1/4" Female Plug A-Style, 2/cd (S-778)
- B B MANUFACTURING 12XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (12XL037-6FA4)
- B B MANUFACTURING QD112-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD112-5M-15)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING 27AT5/48-0, Timing Pulley, Aluminum (27AT5/48-0)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING 24L100-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L100-6FA6)
- B B Manufacturing Timing Belt Pulleys