Shop All Timing Belt Pulleys
B B Manufacturing
67-14MX125-4535, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 67-14MX125-4535
Zoro # G305356533
product price: $710.99
/ea
Free Shipping & Returns
$710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 4535
- Outside Dia. - Timing Belt Pulleys 11.645 inch
- Number of Teeth 67
- Pitch Dia. (In.) 11.755 inch
- Width 11.645 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 67-14MX125-4535
- Zoro # G305356533
- UPC # 195057821682
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 11.645 inch |
Pitch Dia. (In.) | 11.755 inch |
Width | 11.645 inch |
Flange Dia. (In.) | 12.5 inch |
Length | 11.645 inch |
Height | 5.609 inch |
Overall Length | 5.609 inch |
Details
Bushing Required - Timing Belt Pulleys | 4535 |
Number of Teeth | 67 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Taper Lock Bushing |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 88 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, AT5-500-16 (AT5-500-16)
- ACME MIAMI Mounting Bracket, Frame 48, 5-5/8 In Dia (137)
- ZEP Lubricant, Aerosol Can, 17oz, Wet Film, PK12 (17401)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54632)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING TL20H150, Timing Pulley, Cast Iron, Black Oxide, (TL20H150)
- B B MANUFACTURING 24-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (24-5M15M6FA8)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- B B Manufacturing Timing Belt Pulleys