Shop All Timing Belt Pulleys
B B Manufacturing
66T10/27-2, Timing Pulley, Aluminum
Mfr # 66T10/27-2
Zoro # G905356285
Sold in multiples of 2 for $102.80
$102.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 12.0 mm
- Outside Dia. - Timing Belt Pulleys 3.307 inch
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 3.583 inch
- Width 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 66T10/27-2
- Zoro # G905356285
- UPC # 195057717497
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 12.0 mm |
Outside Dia. - Timing Belt Pulleys | 3.307 inch |
Flange Dia. (In.) | 3.583 inch |
Width | 5 inch |
Pitch Dia. (In.) | 3.384 inch |
Height | 5 inch |
Length | 3 inch |
Overall Length | 2.598 inch |
Details
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Number of Teeth | 27 |
Material | Aluminum |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.022 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Automotive Plug 3/8" x 3/8" Male NPT, 25PCS (TP3838MS-B25-P)
- ZORO SELECT Brush (130.093)
- ENGINEERED SPECIALTIES Maxline Rapidair M6026, 1/2" Tubing Kit 100 ft. (M6026)
- POWERDRIVE Chain Coupling Cover, O D 4-3/4 In (AL50)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 31T10/19-2, Timing Pulley, Aluminum (31T10/19-2)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- TB WOODS Synchronous Plus, P28-14M-85-SFL (P2814M85)
- B B Manufacturing Pulleys & Sheaves