Shop All Timing Belt Pulleys
B B Manufacturing
66T10/25-2, Timing Pulley, Aluminum
Mfr # 66T10/25-2
Zoro # G705356294
product price: $51.85
/ea
Sold in multiples of 2 for $103.70
$103.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 12.0 mm
- Outside Dia. - Timing Belt Pulleys 3.057 inch
- Material Aluminum
- Pitch Dia. (In.) 3.133 inch
- Bore Type Minimum Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 66T10/25-2
- Zoro # G705356294
- UPC # 195057717480
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 12.0 mm |
Outside Dia. - Timing Belt Pulleys | 3.057 inch |
Pitch Dia. (In.) | 3.133 inch |
Width | 5 inch |
Flange Dia. (In.) | 3.268 inch |
Length | 3 inch |
Height | 5 inch |
Overall Length | 2.598 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Number of Teeth | 25 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.744 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 475 SDS (4 3V 475 SDS)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SS624ZZ (SS624-ZZ)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.00" OD (5V803)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6306ZZC3/L627)
- B B MANUFACTURING 20XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA3)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING 20H200-6FS8, Timing Pulley, Steel, Black Oxide (20H200-6FS8)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B Manufacturing Timing Belt Pulleys