Shop All Timing Belt Pulleys
B B Manufacturing
66T10/18-2, Timing Pulley, Aluminum
Mfr # 66T10/18-2
Zoro # G705356928
product price: $31.40
/ea
Sold in multiples of 2 for $62.80
$62.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 10.0 mm
- Outside Dia. - Timing Belt Pulleys 2.179 inch
- Bore Type Minimum Plain Bore
- Flange Dia. (In.) 2.362 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 66T10/18-2
- Zoro # G705356928
- UPC # 195057717442
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 10.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.179 inch |
Flange Dia. (In.) | 2.362 inch |
Width | 6 inch |
Pitch Dia. (In.) | 2.256 inch |
Length | 4 inch |
Overall Length | 2.598 inch |
Height | 6 inch |
Details
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Material | Aluminum |
Number of Teeth | 18 |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.913 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 737mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ737)
- NTN NTN 608LLU, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed (608LLU)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3309)
- BESTORQ 4L420 V Belt, 42 in Outside Length, 1/2 in Top Width, 1 Ribs (4L420)
- B B MANUFACTURING 42AT10/36-2, Timing Pulley, Aluminum (42AT10/36-2)
- B B MANUFACTURING 44-5MX25-1108, Timing Pulley, Steel, Black Oxide, (44-5MX25-1108)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- BROWNING Gearbelt Type 2 Synchronous Timing Pulley With Flange, 5/8 to 7/8 in Bore, 2.119 in OD, 18 Grooves (1055169)
- B B Manufacturing Pulleys & Sheaves