Shop All Timing Belt Pulleys
B B Manufacturing
66AT10/40-2, Timing Pulley, Aluminum
Mfr # 66AT10/40-2
Zoro # G305357042
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 16.0 mm
- Outside Dia. - Timing Belt Pulleys 4.938 inch
- Flange Dia. (In.) 5.157 inch
- Number of Teeth 40
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 66AT10/40-2
- Zoro # G305357042
- UPC # 195057718609
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 16.0 mm |
Outside Dia. - Timing Belt Pulleys | 4.938 inch |
Flange Dia. (In.) | 5.157 inch |
Width | 8 inch |
Pitch Dia. (In.) | 5.013 inch |
Overall Length | 2.598 inch |
Height | 8 inch |
Length | 3 inch |
Details
Number of Teeth | 40 |
Material | Aluminum |
Bore Type | Minimum Plain Bore |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 4.535 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-1/8-RS-B (GRLA-1/8-RS-B)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60BTL30)
- HHIP 1-1/2" OD -3/8" ID C Type Tool Holder Bushing (3900-2917)
- SKF SKF-3202ATN9, Double Row Ball Brgs, 3202ATN9 (3202ATN9)
- B B MANUFACTURING 14LF050X1/2, Timing Pulley, Steel, Black Oxide (14LF050X1/2)
- B B MANUFACTURING 47AT10/24-2, Timing Pulley, Aluminum (47AT10/24-2)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 18L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L050-6FA6)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 90-3P09-6A4, Timing Pulley, Aluminum, Clear Anodized, (90-3P09-6A4)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- B B Manufacturing Pulleys & Sheaves