Shop All Timing Belt Pulleys
B B Manufacturing
66AT10/22-2, Timing Pulley, Aluminum
Mfr # 66AT10/22-2
Zoro # G605356578
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 12.0 mm
- Outside Dia. - Timing Belt Pulleys 2.682 inch
- Pitch Dia. (In.) 2.757 inch
- Width 6 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 66AT10/22-2
- Zoro # G605356578
- UPC # 195057718531
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 12.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.682 inch |
Pitch Dia. (In.) | 2.757 inch |
Width | 6 inch |
Flange Dia. (In.) | 2.598 inch |
Overall Length | 2.598 inch |
Height | 6 inch |
Length | 2 inch |
Details
Material | Aluminum |
Number of Teeth | 22 |
Item | Timing Belt Pulley |
Bore Type | Minimum Plain Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 1.285 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Cplg Quadra-Flex Sleeve, 11H (11H)
- DEWALT 2 Pc 3/8 MNPT x 1/4 FNPT Reducer (DXCM024-0410)
- TRU-FLATE Gauge Inflator 120Psi (17850)
- GATES XPA1832 Metric V-Belt, 1832mm Outside Length, 13mm Top Width, 1 Ribs (XPA1832)
- B B MANUFACTURING 31AT10/32-2, Timing Pulley, Aluminum (31AT10/32-2)
- B B MANUFACTURING 28-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28-5P15-6FA3)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- TB WOODS Synchronous Plus, P40-14M-40-SF (P4014M40)
- B B Manufacturing Timing Belt Pulleys