Shop All Timing Belt Pulleys
B B Manufacturing
66AT10/20-2, Timing Pulley, Aluminum
Mfr # 66AT10/20-2
Zoro # G405356532
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 12.0 mm
- Outside Dia. - Timing Belt Pulleys 2.432 inch
- Flange Dia. (In.) 2.598 inch
- Number of Teeth 20
- Pitch Dia. (In.) 2.506 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 66AT10/20-2
- Zoro # G405356532
- UPC # 195057718524
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 12.0 mm |
Outside Dia. - Timing Belt Pulleys | 2.432 inch |
Flange Dia. (In.) | 2.598 inch |
Pitch Dia. (In.) | 2.506 inch |
Width | 6 inch |
Height | 6 inch |
Overall Length | 2.598 inch |
Length | 2 inch |
Details
Number of Teeth | 20 |
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 1.1 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS Potentiometer, 0 up to 24VDC Output, 4X (DP4)
- D&D Timing Belt, L, 0.5 x 18.7in PL, T50 (187L050)
- KOYO Needle Roller Brg, 2816, 1 3/4in Bore, Open (B-2816)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN251F)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 10MP025-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP025-6CA1)
- B B MANUFACTURING 16T2.5/22-2, Timing Pulley, Aluminum (16T2.5/22-2)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING QD48H150, Timing Pulley, Cast Iron, Black Oxide, (QD48H150)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B Manufacturing Timing Belt Pulleys