Shop All Timing Belts
B B Manufacturing
660L050G, Timing Belt, Neoprene, Fiberglass
Mfr # 660L050G
Zoro # G205358088
product price: $19.49
/ea
Sold in multiples of 3 for $58.47
$58.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch Length 66 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 6 inch
- Standards ISO 9001:2015
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 660L050G
- Zoro # G205358088
- UPC # 195057328549
- Country of Origin Germany
- Category Timing Belts
Dimensions
Pitch Length | 66 inch |
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Material | Neoprene |
Gearbelt Type | Single Sided |
Weight | 0.18 lbs |
Number of Teeth | 176 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS External Silencer 4” (AB-40005)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX 90 (6500-06-06)
- DAYTON Sleeve Bearing, 1/4x1/2x3/4 L, PK3 (3FJG2)
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 12 Bolt (B401035)
- B B MANUFACTURING 2240-8M-50, Timing Belt, Neoprene, Fiberglass (2240-8M-50)
- B B MANUFACTURING 525-3M-09, Timing Belt, Neoprene, Fiberglass (525-3M-09)
- B B MANUFACTURING 1760-8MX-36, Timing Belt, Polyurethane, Carbon Tensile (1760-8MX-36)
- B B MANUFACTURING 1256-8M-30, Timing Belt, Neoprene, Fiberglass (1256-8M-30)
- B B MANUFACTURING 1360-8M-20, Timing Belt, Neoprene, Fiberglass (1360-8M-20)
- B B MANUFACTURING 50T10/720, Timing Belt, Polyurethane, Steel (50T10/720)
- BESTORQ H Timing Belts (390H100)
- B B Manufacturing Power Transmission Belts