Shop All Timing Belts
B B Manufacturing
655-5M-25, Timing Belt, Neoprene, Fiberglass
Mfr # 655-5M-25
Zoro # G305355581
product price: $22.29
/ea
Sold in multiples of 3 for $66.87
$66.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Length 25.787 inch
- Height 9 inch
- Material Neoprene
- Width 6 inch
- Gearbelt Type Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 655-5M-25
- Zoro # G305355581
- UPC # 195057984509
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 25.787 inch |
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Item | Timing Belt |
Material | Neoprene |
Gearbelt Type | Single Sided |
Weight | 0.15 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Number of Teeth | 131 |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE160G20B, Pressure Line, 25 micron, Outside-In (MF0060475)
- DDS Shaft Seal, SC, 2.25in ID, Nitrile Rubber (57.1592.0712.7SC)
- BAILEY Double Sealed Cam Follower Bearing Cr28Buu 3/4 Depth, 3/4-16 Unf, 158877 (158877)
- PARKER Compressed Air Filter, Pipe Size 1/2" NPT (07F32AC)
- B B MANUFACTURING 16T5/455, Timing Belt, Polyurethane, Steel (16T5/455)
- B B MANUFACTURING 6T5/575, Timing Belt, Polyurethane, Steel (6T5/575)
- B B MANUFACTURING 16T10/530, Timing Belt, Polyurethane, Steel (16T10/530)
- B B MANUFACTURING 2240-8M-50, Timing Belt, Neoprene, Fiberglass (2240-8M-50)
- B B MANUFACTURING 210-3M-06, Timing Belt, Neoprene, Fiberglass (210-3M-06)
- B B MANUFACTURING 980-5M-15, Timing Belt, Neoprene, Fiberglass (980-5M-15)
- DAYTON Gearbelt, XL, 120 Teeth, Length 24.0 In (1DHG7)
- B B Manufacturing Power Transmission Belts