Shop All Idler Pulleys
B B Manufacturing
6.50X7.50-IDL-FLAT, Idler Pulley
Mfr # 6.50x7.50-IDL-FLAT
Zoro # G005366399
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 6.5 inch
- Bore Dia. (In.) 6 1/2 inch
- Face Width (In.) 7.5 inch
- Width 12 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 6.50x7.50-IDL-FLAT
- Zoro # G005366399
- UPC # 195057187436
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 6.5 inch |
Bore Dia. (In.) | 6 1/2 inch |
Face Width (In.) | 7.5 inch |
Width | 12 inch |
Height | 12 inch |
Length | 10 inch |
Details
Item | Flat Idler Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Ductile iron |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 57 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (S71-15P)
- BREEZE Hose Clamp, HD, SAE 40,305SS, PK10 (300 40 H)
- TRITAN Needle Brg, Drawn Cup, Bore 0.250 In (J47 OH)
- PIX Belt, BX Cogged, 21/32 x 108 in. OC (BX105)
- B B MANUFACTURING 4.25X1.25-IDL-FLAT, Idler Pulley (4.25x1.25-IDL-FLAT)
- TERRE PRODUCTS Toro 99-3621 Exmark 99-3621 Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (32400150)
- BREWER MACHINE AND GEAR Adjustable Angle Mount Tensioner, Medium, 3/4-10 (RSM-3/4-10)
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (31400100)
- BREWER MACHINE AND GEAR Base Mounted Tensioner, Medium, 3/4-10 (GSM-3/4-10)
- BREWER MACHINE AND GEAR Timing Belt Idler, L, 18 Teeth, Needle bearing, 1" bore (18L1-F)
- MTD Pulley-Idler 4.25 (756-05042)
- B B Manufacturing Idler Pulleys