Shop All Timing Belt Pulleys
B B Manufacturing
64-8P30-2517, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 64-8P30-2517
Zoro # G705355983
Free Shipping & Returns
$173.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 2517
- Outside Dia. - Timing Belt Pulleys 6.362 inch
- Bore Type Taper Lock Bushing
- Width 7 inch
- Pitch Dia. (In.) 6.416 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 64-8P30-2517
- Zoro # G705355983
- UPC # 195057814233
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.362 inch |
Width | 7 inch |
Pitch Dia. (In.) | 6.416 inch |
Flange Dia. (In.) | 6.772 inch |
Height | 7 inch |
Length | 2 inch |
Overall Length | 1.75 inch |
Details
Bushing Required - Timing Belt Pulleys | 2517 |
Bore Type | Taper Lock Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 64 |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 9.184 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, K-1 Attachment (80NPK1CL)
- CONTROL DEVICES Valve, Check (M2525-1WA)
- SMC Male Adapter, 1/8 in., TubexMale BSPT (KQ2H01-02AS)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.75" OD (441B)
- B B MANUFACTURING 37-14MX68-3020, Timing Pulley, Cast Iron, Black Oxide, (37-14MX68-3020)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING 16LF075X5/8, Timing Pulley, Steel, Black Oxide (16LF075X5/8)
- B B MANUFACTURING 24L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (24L075-6FA6)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING 27AT5/24-2, Timing Pulley, Aluminum (27AT5/24-2)
- B B MANUFACTURING 18-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M09M6FA8)
- B B Manufacturing Timing Belt Pulleys