Shop All Timing Belt Pulleys
B B Manufacturing
64-5P25-1610, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 64-5P25-1610
Zoro # G105355248
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 1610
- Outside Dia. - Timing Belt Pulleys 3.965 inch
- Width 4.5 inch
- Bore Type Taper Lock Bushing
- Flange Dia. (In.) 4.17 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 64-5P25-1610
- Zoro # G105355248
- UPC # 195057813342
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 3.965 inch |
Width | 4.5 inch |
Flange Dia. (In.) | 4.17 inch |
Pitch Dia. (In.) | 4.01 inch |
Length | 1.875 inch |
Overall Length | 1.28 inch |
Height | 4.5 inch |
Details
Bushing Required - Timing Belt Pulleys | 1610 |
Item | Timing Belt Pulley |
Bore Type | Taper Lock Bushing |
Number of Teeth | 64 |
Material | Ductile Iron |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.377 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Mtr, 1 HP, 1140,220-230/460 (31TR67)
- TRICO Storage Lid, HDPE, 3.25 in. H, Dark Green (34439)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK110X 1 3/16 (BK110X 1 3/16)
- PLEWS-EDELMANN 18 in. Grease Gun Hose (1 per Card) (10-219)
- B B MANUFACTURING 29-8MX12-1108SS, Timing Pulley, Stainless Steel (29-8MX12-1108SS)
- B B MANUFACTURING 15-2P06-6CA2, Timing Pulley, Aluminum, Clear Anodized (15-2P06-6CA2)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 42AT10/48-0, Timing Pulley, Aluminum (42AT10/48-0)
- BROWNING Gearbelt Type 5 Synchronous Timing Pulley With Flange, 3/8 to 1-1/2 in Split Taper Bore, 4.745 in OD (1056084)
- B B Manufacturing Pulleys & Sheaves