Shop All Timing Belts
B B Manufacturing
632-8M-30, Timing Belt, Neoprene, Fiberglass
Mfr # 632-8M-30
Zoro # G205352536
product price: $29.59
/ea
Sold in multiples of 2 for $59.18
$59.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.261 lbs
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Neoprene
- Width 6 inch
- Pitch Length 24.882 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 632-8M-30
- Zoro # G205352536
- UPC # 195057024090
- Country of Origin Germany
- Category Timing Belts
Dimensions
Width | 6 inch |
Pitch Length | 24.882 inch |
Height | 9 inch |
Length | 1 inch |
Details
Weight | 0.261 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Number of Teeth | 79 |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 300 psi (TSHF-N-635)
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP62X1 (2VP62X1)
- WILKERSON Pneumatic Auto Drain (GRP-95-973)
- MASTER FLUID SOLUTIONS Non-Butyl Cleaner, 5 gal. (CLEANF2/5)
- B B MANUFACTURING 535-5M-15, Timing Belt, Neoprene, Fiberglass (535-5M-15)
- B B MANUFACTURING 405-3M-15, Timing Belt, Neoprene, Fiberglass (405-3M-15)
- B B MANUFACTURING 700-5M-15, Timing Belt, Neoprene, Fiberglass (700-5M-15)
- B B MANUFACTURING 2100-14M-40, Timing Belt, Neoprene, Fiberglass (2100-14M-40)
- B B MANUFACTURING 280-5M-15, Timing Belt, Neoprene, Fiberglass (280-5M-15)
- B B MANUFACTURING 2800-8M-85, Timing Belt, Neoprene, Fiberglass (2800-8M-85)
- BESTORQ H Timing Belts (850H100)
- B B Manufacturing Power Transmission Belts