Shop All Timing Belt Pulleys
B B Manufacturing
63-14MX68-3525, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 63-14MX68-3525
Zoro # G505356005
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3525
- Outside Dia. - Timing Belt Pulleys 10.943 inch
- Pitch Dia. (In.) 11.053 inch
- Material Ductile Iron
- Width 12 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 63-14MX68-3525
- Zoro # G505356005
- UPC # 195057820975
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 10.943 inch |
Pitch Dia. (In.) | 11.053 inch |
Width | 12 inch |
Flange Dia. (In.) | 11.75 inch |
Height | 12 inch |
Overall Length | 3.328 inch |
Length | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | 3525 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 63 |
Bore Type | Taper Lock Bushing |
Finish | Black Oxide |
Weight | 51.524 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P202, Two Speed, Lightweight Hydraulic Hand Pump, 55 in3 Usable Oil (P202)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191558.00)
- DAYTON Motor Vibration Insulator, PK4 (12N971)
- POWERDRIVE Sheave, H Bushing, 3.55" O.D. (BK34H)
- B B MANUFACTURING 44HQ200, Timing Pulley, Cast Iron (44HQ200)
- B B MANUFACTURING 56-2P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (56-2P06-6FA3)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- B B MANUFACTURING 24-8P20-1108, Timing Pulley, Steel, Black Oxide, (24-8P20-1108)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING 21XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA6)
- B B Manufacturing Pulleys & Sheaves