Shop All Timing Belt Pulleys
B B Manufacturing
63-14MX37-3525, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 63-14MX37-3525
Zoro # G305355963
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3525
- Outside Dia. - Timing Belt Pulleys 10.943 inch
- Bore Type Taper Lock Bushing
- Material Ductile Iron
- Number of Teeth 63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 63-14MX37-3525
- Zoro # G305355963
- UPC # 195057820579
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 10.943 inch |
Width | 12 inch |
Flange Dia. (In.) | 11.75 inch |
Pitch Dia. (In.) | 11.053 inch |
Length | 6 inch |
Height | 12 inch |
Overall Length | 2.5 inch |
Details
Bushing Required - Timing Belt Pulleys | 3525 |
Bore Type | Taper Lock Bushing |
Material | Ductile Iron |
Item | Timing Belt Pulley |
Number of Teeth | 63 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 46.7 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B146, V-Belt 5/8 X 149 (B146)
- DAYTON 5L600 V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (5L600)
- DART CONTROLS DC Speed Control, 90/180VDC, 2A, NEMA 1/4 (15DV1A)
- DYNABRADE Spring, 11359 (11359)
- B B MANUFACTURING 10XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (10XL037-6FA3)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING 24-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5P15-6FA3)
- B B MANUFACTURING 31AT10/18-2, Timing Pulley, Aluminum (31AT10/18-2)
- B B MANUFACTURING 10MP025M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP025M6CA3)
- B B Manufacturing Pulleys & Sheaves