Shop All Timing Belt Pulleys
B B Manufacturing
63-14MX20-3525, Timing Pulley, Cast Iron, Black Oxide,
Mfr # 63-14MX20-3525
Zoro # G705356058
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3525
- Outside Dia. - Timing Belt Pulleys 10.943 inch
- Pitch Dia. (In.) 11.053 inch
- Width 12 inch
- Bore Type Taper Lock Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 63-14MX20-3525
- Zoro # G705356058
- UPC # 195057820227
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 10.943 inch |
Pitch Dia. (In.) | 11.053 inch |
Width | 12 inch |
Flange Dia. (In.) | 11.75 inch |
Overall Length | 2.5 inch |
Length | 6 inch |
Height | 12 inch |
Details
Bushing Required - Timing Belt Pulleys | 3525 |
Bore Type | Taper Lock Bushing |
Number of Teeth | 63 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 38.429 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Motor, 4-Bolt, 12.2 cu. In. (CMM200-4RP)
- VIAIR Tire Gauge, Hose, 0 to 35 psi, Storage P (90057)
- ARO Filter, 1/4"Air Inlet, NPT, 49 scfm, 150psi (F35121-401)
- SENQCIA INSPIRE SERIES 16B Cl Sc Type Bs Roller Chain, Single Strand, 1" Pitch, 16Bcl, PK5 (16BCL)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B MANUFACTURING 28LH100, Timing Pulley, Cast Iron (28LH100)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B MANUFACTURING 36T5/36-2, Timing Pulley, Aluminum (36T5/36-2)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B MANUFACTURING 12MP025MDFP3, Timing Pulley (12MP025MDFP3)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B Manufacturing Pulleys & Sheaves