Shop All Timing Belt Pulleys
B B Manufacturing
62-2P09-6A3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 62-2P09-6A3
Zoro # G605353799
product price: $22.99
/ea
Sold in multiples of 3 for $68.97
$68.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.534 inch
- Pitch Dia. (In.) 1.554 inch
- Material Aluminum
- Number of Teeth 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 62-2P09-6A3
- Zoro # G605353799
- UPC # 195057727014
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.534 inch |
Pitch Dia. (In.) | 1.554 inch |
Width | 1.75 inch |
Overall Length | 0.875 inch |
Length | 9 inch |
Height | 1.75 inch |
Details
Material | Aluminum |
Item | Timing Belt Pulley |
Number of Teeth | 62 |
Bore Type | Finished Bore |
Setscrew | 2 |
Finish | Clear Anodized |
Weight | 0.13 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE RPC 14M Titanium Belt 14 mm Pitch x 55 mm Width (994TTM14M55)
- DART CONTROLS Forward-Off-Reverse Manual Switch (-29B OPTION)
- CLIMAX METAL PRODUCTS H2C-081 Two-Piece Clamping Collar Recessed Screw (H2C-081)
- GATES PowerGrip HTD Belts, 535-5M-15 (535-5M-15)
- B B MANUFACTURING 28XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL037-3FA3)
- B B MANUFACTURING QD26H100, Timing Pulley, Cast Iron, Black Oxide, (QD26H100)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 13L100-6FA5, Timing Pulley, Aluminum, Clear Anodized (13L100-6FA5)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- B B Manufacturing Timing Belt Pulleys