Shop All Timing Belts
B B Manufacturing
615-5M-25, Timing Belt, Neoprene, Fiberglass
Mfr # 615-5M-25
Zoro # G405351209
product price: $23.39
/ea
Sold in multiples of 3 for $70.17
$70.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Material Neoprene
- Height 9 inch
- Pitch Length 24.213 inch
- Standards ISO 9001:2015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 615-5M-25
- Zoro # G405351209
- UPC # 195057984424
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Pitch Length | 24.213 inch |
Width | 6 inch |
Length | 1 inch |
Details
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Material | Neoprene |
Standards | ISO 9001:2015 |
Gearbelt Type | Single Sided |
Weight | 0.14 lbs |
Number of Teeth | 123 |
Item | Timing Belt |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCU-LUBE Lubricant, 1 GAL (LB-8500)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 19.5 Stroke - 1.5 Rod (288609)
- DIXON Swivel Joint Style 30 FNPT, MI, 3" (330FXFMI00000)
- DAYTON B95 V-Belt, 98" Outside Length, 21/32" Top Width, 1 Ribs (5X478)
- B B MANUFACTURING 16T5/455, Timing Belt, Polyurethane, Steel (16T5/455)
- B B MANUFACTURING 1200-5M-25, Timing Belt, Neoprene, Fiberglass (1200-5M-25)
- B B MANUFACTURING 360H200G, Timing Belt, Neoprene, Fiberglass (360H200G)
- B B MANUFACTURING 210-3M-06, Timing Belt, Neoprene, Fiberglass (210-3M-06)
- B B MANUFACTURING 10T5/185, Timing Belt, Polyurethane, Steel (10T5/185)
- B B MANUFACTURING 12AT5/1380, Timing Belt, Polyurethane, Steel (12AT5/1380)
- DURA-PREMIUM TORQUE Timing Belt, XL, 037 x 496in PL, T248 (496XL037)
- B B Manufacturing Timing Belts