Shop All Timing Belt Pulleys
B B Manufacturing
60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 60XL037-6WA5
Zoro # G405354026
product price: $34.19
/ea
Sold in multiples of 2 for $68.38
$68.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 3/8 inch
- Outside Dia. - Timing Belt Pulleys 3.8 inch
- Width 4.25 inch
- Pitch Dia. (In.) 3.82 inch
- Number of Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 60XL037-6WA5
- Zoro # G405354026
- UPC # 195057622234
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 inch |
Outside Dia. - Timing Belt Pulleys | 3.8 inch |
Width | 4.25 inch |
Pitch Dia. (In.) | 3.82 inch |
Overall Length | 1 inch |
Height | 4.25 inch |
Length | 1.875 inch |
Details
Number of Teeth | 60 |
Bore Type | Finished Bore |
Material | Aluminum |
Item | Timing Belt Pulley |
Setscrew | 2 |
Standards | ISO 9001:2015 |
Finish | Clear Anodized |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.58 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 23" Outside Length, 1/2" Top Width, 1 Ribs (AX21)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9110PP (9110PP)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/4 In (SH114)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 3/4 Inch NPT Male End (FM98-5)
- B B MANUFACTURING 17-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized (17-2P03-6FA2)
- B B MANUFACTURING 18-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M15M6FA8)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 125 Teeth, 20mm (14GTR-1750-20)
- B B Manufacturing Timing Belt Pulleys