Shop All Timing Belt Pulleys
B B Manufacturing
60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 60MP037M6FA6
Zoro # G705353316
product price: $14.27
/ea
Sold in multiples of 4 for $57.08
$57.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.508 inch
- Material Aluminum
- Flange Dia. (In.) 1.728 inch
- Setscrew 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 60MP037M6FA6
- Zoro # G705353316
- UPC # 195057005105
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.508 inch |
Flange Dia. (In.) | 1.728 inch |
Width | 1.75 inch |
Pitch Dia. (In.) | 1.528 inch |
Details
Material | Aluminum |
Setscrew | 2 |
Number of Teeth | 60 |
Bore Type | Finished Bore |
Item | Timing Belt Pulley |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Barb x 1/4 Inch Female NPT End, PK 25 (FF44-25K)
- D&D 48" Outside Length, 7/8" Top Width, 1 Ribs (C44)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 19mm (L09019MM)
- CONTINENTAL 3/8" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZU03830-100-33)
- B B MANUFACTURING 10L050M6FA10, Timing Pulley (10L050M6FA10)
- B B MANUFACTURING 40T10/18-2, Timing Pulley, Aluminum (40T10/18-2)
- B B MANUFACTURING 14L050-6FS5, Timing Pulley, Steel, Black Oxide (14L050-6FS5)
- B B MANUFACTURING QD64-5M-15, Timing Pulley, Cast Iron, Black Oxide, (QD64-5M-15)
- B B MANUFACTURING 37-14MX20-2517, Timing Pulley, Cast Iron, Black Oxide, (37-14MX20-2517)
- B B MANUFACTURING 47T10/20-2, Timing Pulley, Aluminum (47T10/20-2)
- B B MANUFACTURING 10LF050X3/8, Timing Pulley, Steel, Black Oxide (10LF050X3/8)
- B B Manufacturing Timing Belt Pulleys