Shop All Timing Belt Pulleys
B B Manufacturing
60MP037M6A6, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 60MP037M6A6
Zoro # G505353271
product price: $14.79
/ea
Sold in multiples of 4 for $59.16
$59.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 6.0 mm
- Outside Dia. - Timing Belt Pulleys 1.508 inch
- Pitch Dia. (In.) 1.528 inch
- Width 1.75 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 60MP037M6A6
- Zoro # G505353271
- UPC # 195057005112
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 6.0 mm |
Outside Dia. - Timing Belt Pulleys | 1.508 inch |
Pitch Dia. (In.) | 1.528 inch |
Width | 1.75 inch |
Details
Material | Aluminum |
Number of Teeth | 60 |
Item | Timing Belt Pulley |
Bore Type | Finished Bore |
Setscrew | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch, #CR24VBUU (CR24VBUU)
- INGERSOLL-RAND Air Intake Filter 4 Micron (32165466)
- TB WOODS Taper Lock Bushing, TL2517 x 1-1/2 (TL2517112)
- VIBCO Pneumatic Vibrator, 242 lb, 9000 vpm, 80psi (55-1)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- B B MANUFACTURING QD26H200, Timing Pulley, Cast Iron, Black Oxide, (QD26H200)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- B B MANUFACTURING 32-8MX36-1210, Timing Pulley, Cast Iron, Black Oxide, (32-8MX36-1210)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH050)
- B B Manufacturing Pulleys & Sheaves