Shop All Timing Belt Pulleys
B B Manufacturing
60MP025-SFP3, Timing Pulley, Plastic
Mfr # 60MP025-SFP3
Zoro # G705357581
Sold in multiples of 9 for $52.92
$52.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.508 inch
- Width 6 inch
- Pitch Dia. (In.) 1.528 inch
- Number of Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 60MP025-SFP3
- Zoro # G705357581
- UPC # 195057190238
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.508 inch |
Width | 6 inch |
Pitch Dia. (In.) | 1.528 inch |
Flange Dia. (In.) | 1.7 inch |
Length | 1 inch |
Height | 9 inch |
Details
Number of Teeth | 60 |
Item | Timing Belt Pulley |
Material | Polycarbonate |
Bore Type | Minimum Plain Bore |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 0.023 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Hp-Sts S5M-500 Tb, 100-S5M-500 Hp (100-S5M-500 HP)
- BANDO TimingBelt, Synchro, Neoprene, 140XL037 (140XL037G)
- DAYTON 4L570 V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (4L570)
- MAIN FILTER Hydraulic Filter, replaces CNH (CASE-NEW HOLLAND) 86513279, Pressure Line, 10 micron, Outside-In (MF0058760)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING 32MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (32MP037M6FA6)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- B B MANUFACTURING 10-3M06M6CA3, Timing Pulley, Aluminum, Clear Anodized (10-3M06M6CA3)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B Manufacturing Pulleys & Sheaves