Shop All Timing Belt Pulleys
B B Manufacturing
60MP025-6A3, Timing Pulley, Aluminum, Clear Anodized,
Mfr # 60MP025-6A3
Zoro # G405357652
product price: $14.19
/ea
Sold in multiples of 4 for $56.76
$56.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Timing Belt Pulleys 1/4 inch
- Outside Dia. - Timing Belt Pulleys 1.508 inch
- Width 1.75 inch
- Pitch Dia. (In.) 1.528 inch
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 60MP025-6A3
- Zoro # G405357652
- UPC # 195057000551
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 inch |
Outside Dia. - Timing Belt Pulleys | 1.508 inch |
Width | 1.75 inch |
Pitch Dia. (In.) | 1.528 inch |
Height | 1.75 inch |
Length | 9 inch |
Overall Length | 0.75 inch |
Details
Item | Timing Belt Pulley |
Material | Aluminum |
Number of Teeth | 60 |
Setscrew | 2 |
Bore Type | Finished Bore |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.105 lbs |
Finish | Clear Anodized |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Bottle DE-OX Oxide Inhibitor, 8 Oz, Petr (DE-OX-8OZ-EC)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth (50BS18H X 1 1/4)
- DAYTON Jaw Coupling Hub, L110, Sinterd Iron, 1-5/8 (29HY73)
- HERITAGE Grease Fitting, 1/8"-27PTF SS PV (H1610S)
- B B MANUFACTURING TL36L075, Timing Pulley, Cast Iron, Black Oxide, (TL36L075)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- B B MANUFACTURING QD18L075, Timing Pulley, Steel, Black Oxide, (QD18L075)
- B B MANUFACTURING 32-5P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (32-5P09-6FA3)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, SDS, 48 Grooves (Y-48S-SDS)
- B B Manufacturing Timing Belt Pulleys