Shop All Timing Belt Pulleys
B B Manufacturing
60LH100, Timing Pulley, Cast Iron
Mfr # 60LH100
Zoro # G305357356
product price: $188.94
/ea
Free Shipping & Returns
$188.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys H
- Outside Dia. - Timing Belt Pulleys 7.132 inch
- Bore Type Split Taper Bushing
- Width 8 inch
- Pitch Dia. (In.) 7.162 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 60LH100
- Zoro # G305357356
- UPC # 195057627680
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.132 inch |
Width | 8 inch |
Pitch Dia. (In.) | 7.162 inch |
Height | 8 inch |
Length | 3 inch |
Overall Length | 1.5 inch |
Details
Bushing Required - Timing Belt Pulleys | H |
Bore Type | Split Taper Bushing |
Number of Teeth | 60 |
Material | Cast Iron |
Item | Timing Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 5.027 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN BushedRlrChnSprkt, QuickDetach, E, 11/2in (120E17H)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E561)
- PARKER Lubricator, Mist, Polycarbonate, 1/4", NPT (04L10GB)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 3/4-16, Strt (2242-8-8s)
- B B MANUFACTURING 14XL025M6FA8, Timing Pulley, Aluminum, Clear Anodized (14XL025M6FA8)
- B B MANUFACTURING 21-3P06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P06-6FA3)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING TL18L050-1108, Timing Pulley, Steel, Black Oxide, (TL18L050-1108)
- B B MANUFACTURING 32-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized, (32-5M09M6FA8)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING 30L050M6FA14, Timing Pulley (30L050M6FA14)
- B B Manufacturing Timing Belt Pulleys