Shop All Idler Sprockets
B B Manufacturing
60DB17-IDLER, Roller Chain Sprocket, Cast Iron, Black Oxide,
Mfr # 60DB17-IDLER
Zoro # G405367354
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4.462 inch
- Bore Dia. - Sprockets 1 inch
- Bearing Type - Sprockets DB
- Number of Teeth 17
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 60DB17-IDLER
- Zoro # G405367354
- UPC # 195057187559
- Country of Origin United States
- Category Idler Sprockets
Dimensions
Outside Dia. | 4.462 inch |
Bore Dia. - Sprockets | 1 inch |
Pitch Diameter | 4.082 inch |
Details
Bearing Type - Sprockets | DB |
Number of Teeth | 17 |
Material | Cast Iron |
Item | Idler Roller Chain Sprocket |
Bore Type | Idler |
Weight | 4.235 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEED SLIK Lubricant, 8 lb., Pail, White (SLIKTALC-8#)
- PRIMEFIT 3/8" Push On Barb to 1/4" Male Hose End, 25PCS (HRK38P14M-B25-P)
- CLIMAX METAL PRODUCTS H2C-212 Two-Piece Clamping Collar Recessed Screw (H2C-212)
- ENERPAC P202K50, GLOBAL P202 REPAIR KIT (P202K50)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- POWERDRIVE Idler Sprocket, Ball, ANSI 50 (HB50A15X5/8)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 100, Needle Bearing, 11 Teeth, 1-1/2" Bore (100B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B6015H)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 60, Needle Bearing, 17 Teeth, 1" Bore (60B17F)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- ROSTA Sprocket Wheel Set, 10 mm Bore Dia. (06510002)
- B B Manufacturing Idler Sprockets