Shop All Idler Sprockets
B B Manufacturing
60B17-IDLER, Roller Chain Sprocket, Cast Iron, Black Oxide,
Mfr # 60B17-IDLER
Zoro # G905367311
product price: $82.22
/ea
Free Shipping & Returns
$82.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 4.462 inch
- Bore Dia. - Sprockets 1 inch
- Bearing Type - Sprockets B
- Number of Teeth 17
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 60B17-IDLER
- Zoro # G905367311
- UPC # 195057187474
- Country of Origin China
- Category Idler Sprockets
Dimensions
Outside Dia. | 4.462 inch |
Bore Dia. - Sprockets | 1 inch |
Pitch Diameter | 4.082 inch |
Details
Bearing Type - Sprockets | B |
Item | Idler Roller Chain Sprocket |
Number of Teeth | 17 |
Material | Cast Iron |
Weight | 2.136 lbs |
Bore Type | Idler |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LRS-1-D-MAXI (LRS-1-D-MAXI)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-SS)
- PARKER Check Valve, 4.88" L x 1.62" W x 1.62" H (DC-1000-5)
- ZORO SELECT QD Bushing, Series JA, Bore 5/8 In (JA58)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 60 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B6015H)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 120, Needle Bearing, 11 Teeth, 1-1/2" Bore (120B11F)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, Composite (B5015N)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 40, Bronze Bushing, 19 Teeth, 1" Bore (40B19U)
- POWERDRIVE Idler Sprocket, Needle, ANSI 80 (HN80B13)
- BREWER MACHINE AND GEAR Idler Sprocket, ANSI 140, Needle Bearing, 11 Teeth, 1-1/2" Bore (140B11F)
- B B Manufacturing Chains & Chain Sprockets